534415
NVENT ERIFLEX Wire & Cable, IBSB Advanced Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
534415 NVENT ERIFLEX Wire & Cable, IBSB Advanced Series, Power Conductor, 300A Max,
MFG Item Number
IBSBADV70-330

534415 NVENT ERIFLEX Wire & Cable, IBSB Advanced Series, Power Conductor, 300A Max,

MFG Item Number
IBSBADV70-330
Item Number
534415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, IBSB Advanced Series
Item #
534415
Power Conductor, 300A Max,

IBSB Advanced Series Information

  • High Flexibility for Quick Installation
  • Class II Insulation
  • Excellent Vibration Resistance
  • 125A to 630A Options Available
  • Ready to Use Conductor: NO Tools Required
Erico's IBS & IBSB Advanced Series' can be used to replace multiple runs of cable due to greater ampacities. IBS/IBSB Advanced are directly connected thus eliminating the cable lug connection and other source of heating point. Insulation sleeve manufactured from high‑resistance low smoke, halogen‑free and flame retardant Thermoplastic (LSHFFR), with a 115C (240F) maximum temperature.

  • Low Smoke Opacity
  • Halogen‑Free
  • Flame Retardant

Specifications

Specifications
Manufacturer Part Number IBSBADV70-330
Manufacturer NVENT ERIFLEX
Product Series IBSB Advanced
Family Series NVENT ERIFLEX Wire & Cable, IBSB Advanced Series
Description Power Conductor, 300A Max, IBSB 70-330-8-10
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 13 "
AC Voltage 600 VAC
DC Voltage 600 VDC
Current Rating 300 A
Insulated Yes
Length 0.33 m
Height 10.92 mm
Width 26.92 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, CSA, cURus, UL
Tongue Width 0.79 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs