534444
NVENT ERIFLEX Wire & Cable, IBSB Advanced Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

534444 NVENT ERIFLEX Wire & Cable, IBSB Advanced Series, Power Conductor

MFG Item Number
IBSBADV240-630

534444 NVENT ERIFLEX Wire & Cable, IBSB Advanced Series, Power Conductor

MFG Item Number
IBSBADV240-630
Item Number
534444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Wire & Cable, IBSB Advanced Series
Item #
534444
Power Conductor

IBSB Advanced Series Information

  • High Flexibility for Quick Installation
  • Class II Insulation
  • Excellent Vibration Resistance
  • 125A to 630A Options Available
  • Ready to Use Conductor: NO Tools Required
Erico's IBS & IBSB Advanced Series' can be used to replace multiple runs of cable due to greater ampacities. IBS/IBSB Advanced are directly connected thus eliminating the cable lug connection and other source of heating point. Insulation sleeve manufactured from high‑resistance low smoke, halogen‑free and flame retardant Thermoplastic (LSHFFR), with a 115C (240F) maximum temperature.

  • Low Smoke Opacity
  • Halogen‑Free
  • Flame Retardant

Specifications

Specifications
Manufacturer Part Number IBSBADV240-630
Manufacturer NVENT ERIFLEX
Product Series IBSB Advanced
Family Series NVENT ERIFLEX Wire & Cable, IBSB Advanced Series
Description Power Conductor
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 25 "
Hole Size 0.413 ", 0.492 "
AC Voltage 1,000 VAC
DC Voltage 1,500 VDC
Current Rating 600 A
Insulated Yes
Length 0.63 m
Height 18.5 mm
Width 39 mm
Nominal Height 1 "
Nominal Width 2 "
Approvals CE, CSA, cURus
Tongue Width 1.26 "
Net Weight 3.6366 lbs
Gross Weight 3.6366 lbs