534515
NVENT ERIFLEX Wire & Cable, IBS Advanced Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

534515 NVENT ERIFLEX Wire & Cable, IBS Advanced Series, Insulated Braided conductor IBS

MFG Item Number
IBSADV120-430

534515 NVENT ERIFLEX Wire & Cable, IBS Advanced Series, Insulated Braided conductor IBS

MFG Item Number
IBSADV120-430
Item Number
534515
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Wire & Cable, IBS Advanced Series
Item #
534515
Insulated Braided conductor IBS

IBS Advanced Series Information

  • High Flexibility for Quick Installation
  • Class II Insulation
  • Excellent Vibration Resistance
  • 125A to 630A Options Available
  • Ready to Use Conductor: NO Tools Required
Erico's IBS & IBSB Advanced Series' can be used to replace multiple runs of cable due to greater ampacities. IBS/IBSB Advanced are directly connected thus eliminating the cable lug connection and other source of heating point. Insulation sleeve manufactured from high‑resistance low smoke, halogen‑free and flame retardant Thermoplastic (LSHFFR), with a 115C (240F) maximum temperature.

  • Low Smoke Opacity
  • Halogen‑Free
  • Flame Retardant

Specifications

Specifications
Manufacturer Part Number IBSADV120-430
Manufacturer NVENT ERIFLEX
Product Series IBS Advanced
Family Series NVENT ERIFLEX Wire & Cable, IBS Advanced Series
Description Insulated Braided conductor IBS ADVANCED 120-430-10
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 17 "
Hole Size 0.41 "
AC Voltage 1,000 VAC
DC Voltage 1,500 VDC
Current Rating 400 A
Insulated Yes
Length 0.4 m
Height 10 mm
Width 24 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, CSA, cURus, UL
Net Weight 1.445 lbs
Gross Weight 1.445 lbs