5346GR-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5346GR-SG Thomas & Betts Fittings, 1 1/2 45 DEG INS FIT W/SEAL GASK

MFG Item Number
5346GR-SG

5346GR-SG Thomas & Betts Fittings, 1 1/2 45 DEG INS FIT W/SEAL GASK

MFG Item Number
5346GR-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
5346GR-SG
1 1/2 45 DEG INS FIT W/SEAL GASK

Series Information

Specifications

Specifications
Manufacturer Part Number 5346GR-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1-1/2 Inch 45 Degree Malleable Iron Insulated Liquidtight Grounding Connector With Sealing Gasket
Angle 45 °
Trade Size 1-1/2 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Net Weight 1.91 lbs
Gross Weight 1.91 lbs