5350-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5350-SG Thomas & Betts Fittings, 4 45DEG INS LIQUIDTIGHT FIT W/SEAL

MFG Item Number
5350-SG

5350-SG Thomas & Betts Fittings, 4 45DEG INS LIQUIDTIGHT FIT W/SEAL

MFG Item Number
5350-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
5350-SG
4 45DEG INS LIQUIDTIGHT FIT W/SEAL

Series Information

Specifications

Specifications
Manufacturer Part Number 5350-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 4 Inch 45 Degree Malleable Iron Insulated Connector With Sealing Gasket
Angle 45 °
Trade Size 4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Net Weight 14.4 lbs
Gross Weight 14.4 lbs