Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
53509 Blackburn, a T & B Brand Terminals, CU TP 2WAY CONN SPLICE HDUTY 1/0
53509 Blackburn, a T & B Brand Terminals, CU TP 2WAY CONN SPLICE HDUTY 1/0
This item cannot be canceled or returned
Description
CU TP 2WAY CONN SPLICE HDUTY 1/0
Specifications
Specifications
| Manufacturer Part Number |
53509 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Copper Two-Way Splice - Heavy-Duty, 1/0 AWG Wire, Tin Plated, Die Code 45 |
| Wire Size Range |
1/0 AWG |
| Material |
Electro Tin Plated |
| Color Code |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
53509
Blackburn, a T & B Brand Terminals