5352-PT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5352-PT Thomas & Betts Fittings, 1/2IN INSUL 90-DEG LT PUSH-IN IRON

MFG Item Number
5352-PT

5352-PT Thomas & Betts Fittings, 1/2IN INSUL 90-DEG LT PUSH-IN IRON

MFG Item Number
5352-PT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
5352-PT
1/2IN INSUL 90-DEG LT PUSH-IN IRON

Series Information

Specifications

Specifications
Manufacturer Part Number 5352-PT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Push-in Connector
Angle 90 °
Trade Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 0.29 lbs
Gross Weight 0.29 lbs