5358-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5358-SG Thomas & Betts Fittings, 2 1/2 INS LIQUID TIGHT FIT W/SEAL G

MFG Item Number
5358-SG

5358-SG Thomas & Betts Fittings, 2 1/2 INS LIQUID TIGHT FIT W/SEAL G

MFG Item Number
5358-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
5358-SG
2 1/2 INS LIQUID TIGHT FIT W/SEAL G

Series Information

Specifications

Specifications
Manufacturer Part Number 5358-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 2-1/2 Inch 90 Degree Malleable Iron Insulated Connector With Sealing Gasket
Angle 90 °
Trade Size 2-1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Net Weight 8.6 lbs
Gross Weight 8.6 lbs