5358GR
Thomas & Betts Fittings, 52/53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5358GR

Thomas & Betts Fittings, 52/53 Series

5358GR

Thomas & Betts Fittings, 52/53 Series
2.5 IN INSUL GRND LIQ TIGHT 90 DEG
MFG Item Number
5358GR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 52/53 Series
Item #
5358GR
2.5 IN INSUL GRND LIQ TIGHT 90 DEG

52/53 Series Information

52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").

Videos

Specifications

Specifications
Manufacturer Part Number 5358GR
Manufacturer Thomas & Betts
Product Series 52/53
Family Series Thomas & Betts Fittings, 52/53 Series
Description 2-1/2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Insulated Connector
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 2-1/2 "
Hub Size 2-1/2 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 10 lbs
Gross Weight 10 lbs
Alternatives
LTB25090G
LTB25090G
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series