5359-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5359-SG Thomas & Betts Fittings, 3 INS LIQUID TIGHT FIT W/SEAL GASK

MFG Item Number
5359-SG

5359-SG Thomas & Betts Fittings, 3 INS LIQUID TIGHT FIT W/SEAL GASK

MFG Item Number
5359-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
5359-SG
3 INS LIQUID TIGHT FIT W/SEAL GASK

Series Information

Specifications

Specifications
Manufacturer Part Number 5359-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3 Inch 90 Degree Malleable Iron Insulated Connector With Sealing Gasket
Angle 90 °
Trade Size 3 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Net Weight 12.4 lbs
Gross Weight 12.4 lbs