536-382
Siemens Building Technologies HVAC Sensors, Pitot Tube Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

536-382

Siemens Building Technologies HVAC Sensors, Pitot Tube Series

536-382

Siemens Building Technologies HVAC Sensors, Pitot Tube Series
2 Pipe AIR VEL Sensor 12in.(305MM)
MFG Item Number
536-382
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, Pitot Tube Series
Item #
536-382
2 Pipe AIR VEL Sensor 12in.(305MM)

Pitot Tube Series Information

  • Mounting Flange Is Easily Bent to Conform to Round or Oval Ducts
  • Thin Steel Construction
The Pitot Tube Sensor Kit is used with either static or differential air pressure sensing devices, to measure average static or differential pressure across a duct. This kit is used in situations where a terminal box manufacturer‑supplied sensor (flow pick‑up) is not available, or where the existing flow pick‑up has been damaged.

Specifications

Specifications
Manufacturer Part Number 536-382
Manufacturer Siemens Building Technologies
Product Series Pitot Tube
Family Series Siemens Building Technologies HVAC Sensors, Pitot Tube Series
Description 2 Pipe AIR VEL Sensor 12in.(305MM)
Sensor Style Pitot Tube
Display No
Comments 12 in Duct Size
Net Weight 0.115 lbs
Gross Weight 0.31 lbs