536-767-40
Siemens Building Technologies HVAC Sensors, IMM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

536-767-40

Siemens Building Technologies HVAC Sensors, IMM Series

536-767-40

Siemens Building Technologies HVAC Sensors, IMM Series
Immersion Well Sensor, 30-250#F, 4in.
MFG Item Number
536-767-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, IMM Series
Item #
536-767-40
Immersion Well Sensor, 30-250#F, 4in.

IMM Series Information


Specifications

Specifications
Manufacturer Part Number 536-767-40
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Description Immersion Well Sensor, 30-250#F, 4in. LGTH
Application Immersion
Output 4-20 mA
Operating Temperature 30-250 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments 4 in Sensor
Net Weight 0.825 lbs
Gross Weight 0.865 lbs