536-774-60
Siemens Building Technologies HVAC Sensors, IMM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

536-774-60

Siemens Building Technologies HVAC Sensors, IMM Series

536-774-60

Siemens Building Technologies HVAC Sensors, IMM Series
Immersion Well Sensor, 20-70#F, 6in.
MFG Item Number
536-774-60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, IMM Series
Item #
536-774-60
Immersion Well Sensor, 20-70#F, 6in.

IMM Series Information


Specifications

Specifications
Manufacturer Part Number 536-774-60
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Description Immersion Well Sensor, 20-70#F, 6in. LGTH
Application Immersion
Output 4-20 mA
Operating Temperature 20-70 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments 6 in Sensor
Net Weight 0.96 lbs
Gross Weight 1 lb