536-777-40
Siemens Building Technologies HVAC Sensors, IMM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

536-777-40

Siemens Building Technologies HVAC Sensors, IMM Series

536-777-40

Siemens Building Technologies HVAC Sensors, IMM Series
Immersion Well Sensor, NTC 100K OHM
MFG Item Number
536-777-40
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, IMM Series
Item #
536-777-40
Immersion Well Sensor, NTC 100K OHM

IMM Series Information


Specifications

Specifications
Manufacturer Part Number 536-777-40
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Description Immersion Well Sensor, NTC 100K OHM TYP2, 4in.
Application Immersion
Output 100 kOhm NTC
Function Temperature
Display No Display
Override No
Set Point No
Comments 4 in Sensor, Controller Dependent
Net Weight 0.675 lbs
Gross Weight 0.675 lbs