5360-SG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5360-SG Thomas & Betts Fittings, 4 90DEGINS LIQTIGHT FIT W/SEAL GASK

MFG Item Number
5360-SG

5360-SG Thomas & Betts Fittings, 4 90DEGINS LIQTIGHT FIT W/SEAL GASK

MFG Item Number
5360-SG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
5360-SG
4 90DEGINS LIQTIGHT FIT W/SEAL GASK

Series Information

Specifications

Specifications
Manufacturer Part Number 5360-SG
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 4 Inch 90 Degree Malleable Iron Insulated Connector With Sealing Gasket
Angle 90 °
Trade Size 4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Net Weight 23.8 lbs
Gross Weight 23.8 lbs