Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Premium Industrial Grade Series Information
| Manufacturer Part Number | 5361GY |
|---|---|
| Manufacturer | Eaton |
| Product Series | Premium Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Premium Industrial Grade Series |
| Description | Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, 14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Receptacle |
| NEMA Configuration | 5-20R |
| Color | Gray |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |