5361RED
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5361RED Bryant Electric Plugs & Receptacles, SGL RCPT, IND GRD, 20A 125V, 5-20R, RD

MFG Item Number
5361RED

5361RED Bryant Electric Plugs & Receptacles, SGL RCPT, IND GRD, 20A 125V, 5-20R, RD

MFG Item Number
5361RED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5361RED
SGL RCPT, IND GRD, 20A 125V, 5-20R, RD

Series Information

Specifications

Specifications
Manufacturer Part Number 5361RED
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Receptacles, Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack
Current Rating 20 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-20R
Color Red
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Specification Grade
Net Weight 0.15 lbs
Gross Weight 0.15 lbs