Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
5362 Thomas & Betts Fittings, 52/53 Series, SEALING RINGS
5362 Thomas & Betts Fittings, 52/53 Series, SEALING RINGS
This item cannot be canceled or returned
Description
52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").
Specifications
Specifications
Manufacturer Part Number
5362
Manufacturer
Thomas & Betts
Product Series
52/53
Family Series
Thomas & Betts Fittings, 52/53 Series
Description
SEALING RINGS
Conduit/Cable Type
LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type
Compression
Angle
Straight
Trade Size
1/2 "
Hub Type
Male NPT Thread
Insulated Throat
Yes
Jacketed
No
Material
Steel
Composition
Metallic
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
5.125 lbs
5362
Thomas & Betts Fittings, 52/53 Series