Industrial Grade Receptacles Series Information
| Manufacturer Part Number | 5362B |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade Receptacles |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Receptacles Series |
| Description | Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, 14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Phase | 1 |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-20R |
| Color | Brown |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.2 lbs |