5362BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5362BK Eaton Plugs & Receptacles, Recp Dup 20A125V 2P3W Const Grade

MFG Item Number
5362BK

5362BK Eaton Plugs & Receptacles, Recp Dup 20A125V 2P3W Const Grade

MFG Item Number
5362BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5362BK
Recp Dup 20A125V 2P3W Const Grade

Series Information

Specifications

Specifications
Manufacturer Part Number 5362BK
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, 14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Black, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color Black
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
AH5362BK
AH5362BK
Eaton Plugs & Receptacles, Premium Industrial Grade Series