5362BLK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5362BLK

Hubbell Plugs & Receptacles

5362BLK

Hubbell Plugs & Receptacles
RCPT, DUP SB, HUBPRO, 20A 125V, SM ,
MFG Item Number
5362BLK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5362BLK
RCPT, DUP SB, HUBPRO, 20A 125V, SM ,

Series Information

Specifications

Specifications
Manufacturer Part Number 5362BLK
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description RCPT, DUP SB, HUBPRO, 20A 125V, SM , BK
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
GFCI No
NEMA Configuration 5-20R
Color Black
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Hubbell-Pro Heavy Duty
Net Weight 0.082 lbs
Gross Weight 0.082 lbs