Series Information
| Manufacturer Part Number | 5362CHGY |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Auto-grounding,screw-catch, Half control, 14-10 AWG, 20A, Flush, 125V, Gray, Brass, High-impact nylon face,PVC base, 5-20R, 2-pole, 3-wire, Screw, |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-20R |
| Color | Gray |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |