Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5362G Hubbell Plugs & Receptacles, RCPT, DUP SB, HUBPRO, 20A 125V, SM ,
5362G Hubbell Plugs & Receptacles, RCPT, DUP SB, HUBPRO, 20A 125V, SM ,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RCPT, DUP SB, HUBPRO, 20A 125V, SM ,
Specifications
Specifications
| Manufacturer Part Number |
5362G |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
RCPT, DUP SB, HUBPRO, 20A 125V, SM , GY |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-20R |
| Color |
Gray |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Hubbell-Pro Heavy Duty |
| Net Weight |
0.082 lbs |
| Gross Weight |
0.082 lbs |
5362G
Hubbell Plugs & Receptacles