5362W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5362W Hubbell Plugs & Receptacles, RCPT, DUP SB, HUBPRO, 20A 125V, SM ,

MFG Item Number
5362W

5362W Hubbell Plugs & Receptacles, RCPT, DUP SB, HUBPRO, 20A 125V, SM ,

MFG Item Number
5362W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5362W
RCPT, DUP SB, HUBPRO, 20A 125V, SM ,

Series Information

Specifications

Specifications
Manufacturer Part Number 5362W
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description RCPT, DUP SB, HUBPRO, 20A 125V, SM , WH
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
GFCI No
NEMA Configuration 5-20R
Color White
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Hubbell-Pro Heavy Duty
Net Weight 0.22 lbs
Gross Weight 0.25 lbs