Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Surge Bloc Series
5362WS
Eaton Plugs & Receptacles, Surge Bloc Series
Recp Tvss 20A 125V 2P3W Led & Alarm
This item cannot be canceled or returned
Description
Plugs & Receptacles, Surge Bloc Series
Recp Tvss 20A 125V 2P3W Led & Alarm
Surge Bloc Series Information
Specifications
Specifications
| Manufacturer Part Number |
5362WS |
| Manufacturer |
Eaton |
| Product Series |
Surge Bloc |
| Family Series |
Eaton Plugs & Receptacles, Surge Bloc Series |
| Description |
Recp Tvss 20A 125V 2P3W Led & Alarm Wh |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
Yes |
| Approvals |
cULus |
| Comments |
Surge Protection, LED Indicators, Audible Alarm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5362WS
Eaton Plugs & Receptacles, Surge Bloc Series