Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5363 Thomas & Betts Fittings, CHASE INS. CONNECTOR
5363 Thomas & Betts Fittings, CHASE INS. CONNECTOR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
5363 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
3/4 Inch Straight Steel Chase Liquidtight Insulated Connector With Electro-Zinc Plating |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
5363
Thomas & Betts Fittings