Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5364 Thomas & Betts Fittings, CHASE INSULATED CONNECTOR

MFG Item Number
5364

5364 Thomas & Betts Fittings, CHASE INSULATED CONNECTOR

MFG Item Number
5364
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
5364
CHASE INSULATED CONNECTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 5364
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1 Inch Straight Steel Chase Liquidtight Insulated Connector With Electro-Zinc Plating
Angle Straight
Trade Size 1 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Steel
Composition Metallic
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs