53648-81
Deltrol Controls Solenoids, C-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53648-81

Deltrol Controls Solenoids, C-4 Series

53648-81

Deltrol Controls Solenoids, C-4 Series
SOLENOID, 12VDC, CONTINUOUS DUTY,
MFG Item Number
53648-81
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, C-4 Series
Item #
53648-81
SOLENOID, 12VDC, CONTINUOUS DUTY,

C-4 Series Information

  • Economical construction
  • AC solenoids and DC solenoids available
  • Tape Wrapped coils on most models
  • UL approval on many models


Specifications

Specifications
Manufacturer Part Number 53648-81
Manufacturer Deltrol Controls
Product Series C-4
Family Series Deltrol Controls Solenoids, C-4 Series
Description SOLENOID, 12VDC, CONTINUOUS DUTY, 4.5VA/3.5W 0.300in. STROKE
Style C-Frame
Voltage 12 VDC
Coil Power 86 W
Max Stroke Length 0.5 "
Maximum Force 156 oz
Operation Pull
Net Weight 0.0625 lbs
Gross Weight 0.0625 lbs