5364BY
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5364BY Bryant Electric Plugs & Receptacles, PLUG, 20A 125V, 5-20P, YL

MFG Item Number
5364BY

5364BY Bryant Electric Plugs & Receptacles, PLUG, 20A 125V, 5-20P, YL

MFG Item Number
5364BY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5364BY
PLUG, 20A 125V, 5-20P, YL

Series Information

Specifications

Specifications
Manufacturer Part Number 5364BY
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Male Plug, Valise Series, Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 20P, Yellow, Single Pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Plug
Color Yellow
Watertight No
Isolated Ground No
Illuminated No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs