53656-81
Deltrol Controls Solenoids, D-90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53656-81

Deltrol Controls Solenoids, D-90 Series

53656-81

Deltrol Controls Solenoids, D-90 Series
SOLENOID, 12VDC, PULSE DUTY,
MFG Item Number
53656-81
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-90 Series
Item #
53656-81
SOLENOID, 12VDC, PULSE DUTY,

D-90 Series Information

  • Balance of Cost and Performance
  • DC Solenoids Available
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53656-81
Manufacturer Deltrol Controls
Product Series D-90
Family Series Deltrol Controls Solenoids, D-90 Series
Description SOLENOID, 12VDC, PULSE DUTY, 230 WATTS, 1.500in. STROKE
Style D-Frame
Voltage 12 VDC
Coil Power 150 W
Max Stroke Length 0.9 "
Maximum Force 200 oz
Operation Pull
Net Weight 2.125 lbs
Gross Weight 0 lbs