5366
Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5366 Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series, Plug 20A 125V 2P3W Str Poly BW

MFG Item Number
5366

5366 Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series, Plug 20A 125V 2P3W Str Poly BW

MFG Item Number
5366
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Polycarbonate Industrial Grade Series
Item #
5366
Plug 20A 125V 2P3W Str Poly BW

Polycarbonate Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 5366
Manufacturer Eaton
Product Series Polycarbonate Industrial Grade
Family Series Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series
Description Eaton Arrow Hart ultra grip straight blade plug, 16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66quot;, Nylon, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 5-20P
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
Alternatives
5366
5366
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
5366N
5366N
Eaton Plugs & Receptacles, Industrial Grade Series