Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Industrial Grade Series Information
| Manufacturer Part Number | 5369 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton Arrow Hart ultra grip straight blade connector, 16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66quot;, Nylon, Core pack |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | 5-20R |
| Color | Black, White |
| Watertight | No |
| Isolated Ground | Yes |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |