Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5367 Thomas & Betts Fittings, 2IN STR CHASE LT INSUL CONN IRON

MFG Item Number
5367

5367 Thomas & Betts Fittings, 2IN STR CHASE LT INSUL CONN IRON

MFG Item Number
5367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
5367
2IN STR CHASE LT INSUL CONN IRON

Series Information

Specifications

Specifications
Manufacturer Part Number 5367
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 2 Inch Straight Malleable Iron Chase Liquidtight Insulated Connector With Electro-Zinc Plating
Angle Straight
Trade Size 2 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 2.05 lbs
Gross Weight 2.05 lbs