Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5368 Thomas & Betts Fittings, CHASE CONN.,INSUL.
5368 Thomas & Betts Fittings, CHASE CONN.,INSUL.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
5368 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
2-1/2 Inch Straight Malleable Iron Chase Liquidtight Insulated Connector With Electro-Zinc Plating |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
4.02 lbs |
| Gross Weight |
4.02 lbs |
5368
Thomas & Betts Fittings