53682-81
Deltrol Controls Solenoids, C-15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53682-81

Deltrol Controls Solenoids, C-15 Series

53682-81

Deltrol Controls Solenoids, C-15 Series
SOLENOID, 12VDC, CONTINUOUS DUTY,
MFG Item Number
53682-81
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, C-15 Series
Item #
53682-81
SOLENOID, 12VDC, CONTINUOUS DUTY,

C-15 Series Information

  • Economical Construction
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53682-81
Manufacturer Deltrol Controls
Product Series C-15
Family Series Deltrol Controls Solenoids, C-15 Series
Description SOLENOID, 12VDC, CONTINUOUS DUTY, 12VA/7.4W, 0.800in. STROKE
Style C-Frame
Voltage 12 VDC
Coil Power 96 W
Max Stroke Length 0.75 "
Maximum Force 201.2 oz
Operation Pull
Net Weight 0.2063 lbs
Gross Weight 0.2063 lbs