53687-94
Deltrol Controls Solenoids, C-6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53687-94

Deltrol Controls Solenoids, C-6 Series

53687-94

Deltrol Controls Solenoids, C-6 Series
Solenoid, 120VAC, Continuous Duty,
MFG Item Number
53687-94
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, C-6 Series
Item #
53687-94
Solenoid, 120VAC, Continuous Duty,

C-6 Series Information

  • Economical Construction
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53687-94
Manufacturer Deltrol Controls
Product Series C-6
Family Series Deltrol Controls Solenoids, C-6 Series
Description Solenoid, 120VAC, Continuous Duty, 6.8VA/4.7W, 0.500in. Stroke
Style C-Frame
Voltage 120 VAC
Coil Power 6.8 VA
Max Stroke Length 0.5 "
Maximum Force 33 oz
Operation Pull
Net Weight 0.0625 lbs
Gross Weight 0.1145 lbs