53688-94
Deltrol Controls Solenoids, C-6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53688-94

Deltrol Controls Solenoids, C-6 Series

53688-94

Deltrol Controls Solenoids, C-6 Series
SOLENOID, 120VAC, INTERMITTENT DUTY,
MFG Item Number
53688-94
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, C-6 Series
Item #
53688-94
SOLENOID, 120VAC, INTERMITTENT DUTY,

C-6 Series Information

  • Economical Construction
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53688-94
Manufacturer Deltrol Controls
Product Series C-6
Family Series Deltrol Controls Solenoids, C-6 Series
Description SOLENOID, 120VAC, INTERMITTENT DUTY, 19.6VA/12W, 0.500in. STROKE
Style C-Frame
Voltage 120 VAC
Coil Power 19.6 VA
Max Stroke Length 0.5 "
Maximum Force 57 oz
Operation Pull
Net Weight 0.08 lbs
Gross Weight 0.12 lbs