Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5369

Thomas & Betts Fittings

5369

Thomas & Betts Fittings
3IN STR CHASE LT INSUL CONN IRON
MFG Item Number
5369
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
5369
3IN STR CHASE LT INSUL CONN IRON

Series Information

Specifications

Specifications
Manufacturer Part Number 5369
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 3 Inch Straight Malleable Iron Chase Liquidtight Insulated Connector With Electro-Zinc Plating
Angle Straight
Trade Size 3 "
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 5.14 lbs
Gross Weight 2.8 lbs