5369NBLK
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5369NBLK

Eaton Plugs & Receptacles, Industrial Grade Series

5369NBLK

Eaton Plugs & Receptacles, Industrial Grade Series
Connector, 2P-3W, 20A 125V, Black,
MFG Item Number
5369NBLK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5369NBLK
Connector, 2P-3W, 20A 125V, Black,

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5369NBLK
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Connector, 2P-3W, 20A 125V, Black, Autogrip, 5-20, 0.250-0.656in. Dia Cord Entry
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-20R
Color Black
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5369N
5369N
Eaton Plugs & Receptacles, Industrial Grade Series
5369BL
5369BL
Marinco - Actuant Electrical Plugs & Receptacles