Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

536LS Brady Labels, B-235 .875X.875 750/PK NFPA LABEL

MFG Item Number
141606

536LS Brady Labels, B-235 .875X.875 750/PK NFPA LABEL

MFG Item Number
141606
Item Number
536LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
536LS
B-235 .875X.875 750/PK NFPA LABEL

Series Information

Specifications

Specifications
Manufacturer Part Number 141606
Manufacturer Brady
Family Series Brady Labels
Description NFPA label, Pack of 750 Labels
Material Type Paper
Material Description Self-Sticking
Adhesive Yes
Background Color Black, Blue, Red, Yellow, White
Special Properties Permanent Adhesive
Label Height 0.875 "
Label Width 0.875 "
Approvals NFPA, OSHA
Net Weight 0 lbs
Gross Weight 0.0178 lbs