Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

536VLS Brady Labels, B-7569 .875X.875 750/BOX NFR LABEL

MFG Item Number
141607

536VLS Brady Labels, B-7569 .875X.875 750/BOX NFR LABEL

MFG Item Number
141607
Item Number
536VLS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
536VLS
B-7569 .875X.875 750/BOX NFR LABEL

Series Information

Specifications

Specifications
Manufacturer Part Number 141607
Manufacturer Brady
Family Series Brady Labels
Description NFPA Diamond, 0.875 H x 0.875 W, Black/Blue/Red/Yellow on White, Pack of 750 Labels
Material Type Vinyl
Material Description Self-Sticking
Adhesive Yes
Background Color Black, Blue, Red, Yellow, White
Special Properties Aggressive And Permanent Adhesive
Label Height 0.875 "
Label Width 0.875 "
Net Weight 0 lbs
Gross Weight 0.0191 lbs