53706-90
Deltrol Controls Solenoids, D-28 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53706-90

Deltrol Controls Solenoids, D-28 Series

53706-90

Deltrol Controls Solenoids, D-28 Series
SOLENOID, 120VAC, INTERMITTENT DUTY,
MFG Item Number
53706-90
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-28 Series
Item #
53706-90
SOLENOID, 120VAC, INTERMITTENT DUTY,

D-28 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53706-90
Manufacturer Deltrol Controls
Product Series D-28
Family Series Deltrol Controls Solenoids, D-28 Series
Description SOLENOID, 120VAC, INTERMITTENT DUTY, 21VA/11.5W, 0.500in. STROKE
Style D-Frame
Voltage 120 VAC
Coil Power 21 VA
Max Stroke Length 0.75 "
Maximum Force 92 oz
Operation Pull
Net Weight 0.2 lbs
Gross Weight 0.215 lbs