53717-81
Deltrol Controls Solenoids, D-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
53717-81 Deltrol Controls Solenoids, D-4 Series, SOLENOID, 12VDC, CONTINUOUS DUTY,
MFG Item Number
53717-81

53717-81 Deltrol Controls Solenoids, D-4 Series, SOLENOID, 12VDC, CONTINUOUS DUTY,

MFG Item Number
53717-81
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-4 Series
Item #
53717-81
SOLENOID, 12VDC, CONTINUOUS DUTY,

D-4 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53717-81
Manufacturer Deltrol Controls
Product Series D-4
Family Series Deltrol Controls Solenoids, D-4 Series
Description SOLENOID, 12VDC, CONTINUOUS DUTY, 10VA/11.5W, 1.000in. STROKE
Style D-Frame
Voltage 12 VDC
Coil Power 29 W
Max Stroke Length 1 "
Maximum Force 121 oz
Operation Pull
Net Weight 0.66 lbs
Gross Weight 0.785 lbs