Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
53717-88 Deltrol Controls Solenoids, D-4 Series, SOLENOID, 24VDC, INTERMITTENT DUTY,
53717-88 Deltrol Controls Solenoids, D-4 Series, SOLENOID, 24VDC, INTERMITTENT DUTY,
This item cannot be canceled or returned
Description
SOLENOID, 24VDC, INTERMITTENT DUTY,
- Balance of Cost and Performance
- AC Solenoids and DC Solenoids Available
- Encapsulated Coils on Most Models
- UL Approval on Many Models
Specifications
Specifications
| Manufacturer Part Number |
53717-88 |
| Manufacturer |
Deltrol Controls |
| Product Series |
D-4 |
| Family Series |
Deltrol Controls Solenoids, D-4 Series |
| Description |
SOLENOID, 24VDC, INTERMITTENT DUTY, 59VA/47W, 1.000in. STROKE |
| Style |
D-Frame |
| Voltage |
24 VDC |
| Coil Power |
27 W |
| Max Stroke Length |
1 " |
| Maximum Force |
165 oz |
| Operation |
Pull |
| Net Weight |
0.77 lbs |
| Gross Weight |
0.765 lbs |
53717-88
Deltrol Controls Solenoids, D-4 Series