53717-94
Deltrol Controls Solenoids, D-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53717-94

Deltrol Controls Solenoids, D-4 Series

53717-94

Deltrol Controls Solenoids, D-4 Series
SOLENOID, 24VDC, PULSE DUTY,
MFG Item Number
53717-94
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-4 Series
Item #
53717-94
SOLENOID, 24VDC, PULSE DUTY,

D-4 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53717-94
Manufacturer Deltrol Controls
Product Series D-4
Family Series Deltrol Controls Solenoids, D-4 Series
Description SOLENOID, 24VDC, PULSE DUTY, 100VA/105W, 1.000in. STROKE
Style D-Frame
Voltage 24 VDC
Coil Power 25 W
Max Stroke Length 0.85 "
Maximum Force 183 oz
Operation Pull
Net Weight 0.75 lbs
Gross Weight 0.75 lbs