53718-84
Deltrol Controls Solenoids, D-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53718-84

Deltrol Controls Solenoids, D-4 Series

53718-84

Deltrol Controls Solenoids, D-4 Series
SOLENOID, 120VAC, CONTINUOUS DUTY,
MFG Item Number
53718-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-4 Series
Item #
53718-84
SOLENOID, 120VAC, CONTINUOUS DUTY,

D-4 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53718-84
Manufacturer Deltrol Controls
Product Series D-4
Family Series Deltrol Controls Solenoids, D-4 Series
Description SOLENOID, 120VAC, CONTINUOUS DUTY, 10VA/11.5W, 1.000in. STROKE
Style D-Frame
Voltage 120 VAC
Coil Power 10 VA
Max Stroke Length 1 "
Maximum Force 50 oz
Operation Pull
Net Weight 0.75 lbs
Gross Weight 0.75 lbs