53723-81
Deltrol Controls Solenoids, D-22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53723-81

Deltrol Controls Solenoids, D-22 Series

53723-81

Deltrol Controls Solenoids, D-22 Series
Solenoid, 12VDC, Continuous Duty,
MFG Item Number
53723-81
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-22 Series
Item #
53723-81
Solenoid, 12VDC, Continuous Duty,

D-22 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53723-81
Manufacturer Deltrol Controls
Product Series D-22
Family Series Deltrol Controls Solenoids, D-22 Series
Description Solenoid, 12VDC, Continuous Duty, 6.5VA/4.2W, 0.500in.AC/0.400in.DC Stroke
Style D-Frame
Voltage 12 VDC
Coil Power 45 W
Max Stroke Length 0.5 "
Maximum Force 68 oz
Operation Pull
Net Weight 0.0938 lbs
Gross Weight 0.0938 lbs