53729-84
Deltrol Controls Solenoids, D-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53729-84

Deltrol Controls Solenoids, D-2 Series

53729-84

Deltrol Controls Solenoids, D-2 Series
SOLENOID, 120VAC, CONTINUOUS DUTY,
MFG Item Number
53729-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-2 Series
Item #
53729-84
SOLENOID, 120VAC, CONTINUOUS DUTY,

D-2 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53729-84
Manufacturer Deltrol Controls
Product Series D-2
Family Series Deltrol Controls Solenoids, D-2 Series
Description SOLENOID, 120VAC, CONTINUOUS DUTY, 13VA/11W, 1.000in. STROKE
Style D-Frame
Voltage 120 VAC
Coil Power 13 VA
Max Stroke Length 1 "
Maximum Force 64 oz
Operation Pull
Net Weight 0.54 lbs
Gross Weight 0.57 lbs