53732-84
Deltrol Controls Solenoids, D-3HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53732-84

Deltrol Controls Solenoids, D-3HD Series

53732-84

Deltrol Controls Solenoids, D-3HD Series
SOLENOID, 110VDC, CONTINUOUS DUTY,
MFG Item Number
53732-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-3HD Series
Item #
53732-84
SOLENOID, 110VDC, CONTINUOUS DUTY,

D-3HD Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53732-84
Manufacturer Deltrol Controls
Product Series D-3HD
Family Series Deltrol Controls Solenoids, D-3HD Series
Description SOLENOID, 110VDC, CONTINUOUS DUTY, 21VA/11W, 1.000in. STROKE
Style D-Frame
Voltage 110 VDC
Coil Power 3.7 W
Max Stroke Length 0.25 "
Maximum Force 25 oz
Operation Pull
Net Weight 0.6875 lbs
Gross Weight 0.6875 lbs