53733-84
Deltrol Controls Solenoids, D-3HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
53733-84 Deltrol Controls Solenoids, D-3HD Series, SOLENOID, 120VAC, CONTINUOUS DUTY,
MFG Item Number
53733-84

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

53733-84 Deltrol Controls Solenoids, D-3HD Series, SOLENOID, 120VAC, CONTINUOUS DUTY,

MFG Item Number
53733-84
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-3HD Series
Item #
53733-84
SOLENOID, 120VAC, CONTINUOUS DUTY,

D-3HD Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53733-84
Manufacturer Deltrol Controls
Product Series D-3HD
Family Series Deltrol Controls Solenoids, D-3HD Series
Description SOLENOID, 120VAC, CONTINUOUS DUTY, 21VA/11W, 1.000in. STROKE
Style D-Frame
Voltage 120 VAC
Coil Power 21 VA
Max Stroke Length 1 "
Maximum Force 87 oz
Operation Pull
Net Weight 0.6875 lbs
Gross Weight 0.6875 lbs